- Cobalt Drill Bit Set
- 29 Pieces
- 1/16" - 1/2" Pilot Point w/Metal Index
features
- Maximum speed and life in stainless steel and other hard metals
- Pilot Point® tip design starts on contact and eliminates bit walking
- Industrial strength cobalt for optimum life and durability
- Does not contain any ozone-depleting substances
includes
- 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64" and 1/2" drill bits
| Voltage Rating | N/A |
| Bit Size | N/A |
| No. of Pieces | 29 |
| Cordless | N/A |
| Type | Set |
| Size Range | 1/16" to 1/2" |
| Weight | 3.5 LB |
| EAN or UPC | 885911006408 |

