- Titanium Speed Tip Drill Bit
- 1/16" Drill Size
- 1.88" Long
features
- Titanium coating for longer life
- Speed tip reduces walking
| Size Type | Fractional |
| Type | Speed Tip |
| Drill Size | 1/16 in |
| Material | Titanium |
| Overall Length | 1.88 in |
| Flute Length | 0.88 in |
| Shank Length | 1 in |
| Drill Style | Wood And Metal |
| Drill Diameter | 1/16 in |
| Packing Type | Card |
| Weight | 0.016 LB |
| EAN or UPC | 28874017429 |

