- 1/2" Capacity
- Corded
- 120 v
- 550 RPM Max
- Drill
description
- Variable speed reversing switch avoids air bubbles when mixing drywall mud, without creating bubbles, and offers greater control when drilling.
features
- Variable speed range (0 to 550 RPM) provides increased torque for drilling and mud mixing
- 9.0 Amp, 120 V motor provides 600 W out of maximum power, enough for many job site applications
- Light weight (7.5 lbs.) increases user productivity and decreases user fatigue
- 2-position rear spade handle, 3-position side handle give greater control for all drilling and mixing applications
- Superior ergonomics, including soft grip handle, improves comfort
- Applications include spade bit drilling, self-feed bit drilling, hole saw drilling and auger bit drilling in wood, twist bit drilling and hole saw drilling in steel
- Independently certified to meet applicable standards
- 2-position rear spade handle and 3-position side handle gives greater control for all drilling and mixing applications
includes
- Chuck key with holder
| Gear Train | Triple |
| Cordless | No |
| Max. Watts Out | 600 |
| Tool Wt. | 7.5 lb |
| Amps | 9 A |
| RPM [Max] | 550 rpm |
| Length | 10.880 in |
| Capacity, in | 0.5 in |
| Voltage Rating | 120 |
| Type | Drill |
| Weight | 8.7 LB |
| EAN or UPC | 28877497372 |

