- Titanium Speed Tip Drill Bit
- 13/64" Drill Size
- 3.62" Long
features
- Speed tip reduces walking
- Titanium coating for longer life
| Material | Titanium |
| Drill Style | Wood And Metal |
| Shank Length | 1.18 in |
| Drill Size | 13/64 in |
| Drill Diameter | 13/64 in |
| Overall Length | 3.62 in |
| Type | Speed Tip |
| Size Type | Fractional |
| Packing Type | Card |
| Flute Length | 2.44 in |
| Weight | 0.038 LB |
| EAN or UPC | 28874021921 |

