- Speed Tip Bit
- Fractional
- 15/64" Drill Size
- 3.88" Overall Length
- 2.62" Working Length
features
- Speed tip reduces walking
- Titanium coating for longer life
| Drill Size | 15/64 in |
| Point Shape | Split |
| Overall Length | 3.88 in |
| Type | Speed Tip Bit |
| Size Type | Fractional |
| Drill Style | Wood And Metal |
| Finish | Titanium |
| Flute Length | 2.62 in |
| Material | Titanium |
| Drill Length Type | Regular |
| Packing Type | Carded |
| Manufacturer Name | DeWalt� |
| Weight | 0.048 LB |
| EAN or UPC | 28874017528 |

