- Titanium Speed Tip Drill Bit
- 1/4" Drill Size
- 4" Long
features
- Speed tip reduces walking
- Titanium coating for longer life
| Drill Style | Wood And Metal |
| Size Type | Fractional |
| Material | Titanium |
| Drill Diameter | 1/4 in |
| Shank Length | 1 1/4 in |
| Drill Size | 1/4 in |
| Type | Speed Tip |
| Packing Type | Card |
| Flute Length | 2 3/4 in |
| Overall Length | 4 in |
| Weight | 0.053 LB |
| EAN or UPC | 28874017535 |

