- Speed Tip Bit
- Fractional
- 7/16" Drill Size
- 5.50" Overall Length
- 4.06" Working Length
description
- DeWalt's 3/8 inch reduced shank titanium drill bits have a titanium coating that provides longer life when drilling in non-ferrous metals. These bits are also suitable for drilling in wood and plastic and are ideal for commercial and residential applications.
features
- Titanium coating for maximum life
- Used with metal, plastic, and wood
- Manufactured by DeWalt
- 30 day money back guarantee
| Finish | Titanium |
| Material | Titanium |
| Point Shape | Split |
| Drill Size | 7/16 in |
| Flute Length | 4.06 in |
| Size Type | Fractional |
| Drill Length Type | Regular |
| Drill Style | Wood And Metal |
| Packing Type | Carded |
| Overall Length | 5.5 in |
| Type | Speed Tip Bit |
| Weight | 0.18 LB |
| EAN or UPC | 885911249805 |

