- 1/2" Capacity
- Corded
- 600 RPM Max
- Triple Gear
- 1/2" End Handle Drill
| Voltage Rating | 115 |
| Amps | 7 A |
| Type | Drill |
| Gear Train | Triple |
| Max. Watts Out | 580 |
| Capacity, in | 1.5 in |
| RPM [Max] | 600 rpm |
| Tool Wt. | 7 lb |
| Cordless | No |
| Weight | 8.4 LB |
| EAN or UPC | 28876001402 |
| Voltage Rating | 115 |
| Amps | 7 A |
| Type | Drill |
| Gear Train | Triple |
| Max. Watts Out | 580 |
| Capacity, in | 1.5 in |
| RPM [Max] | 600 rpm |
| Tool Wt. | 7 lb |
| Cordless | No |
| Weight | 8.4 LB |
| EAN or UPC | 28876001402 |