- 6-Piece Wood Boring Spade Bit Set
description
- These DEWALT® Spade Bits feature Extreme Speed Channels for fast chip removal and heavy-duty shanks for durability. This set includes six commonly used spade drill bit sizes to for variety of applications. The dual, precision-ground cutting edges deliver maximum speed and performance. The patented corner design helps preserve life and protect against nail impact. A 1/4-in ball groove shank is compatible with most drills.
features
- Heavy-duty shanks for durability
- Extreme speed channel for fast chip removal
- The patented corner design helps preserve life and protect against nail impact
- Cutting spurs provide optimum hole finish
- 1/4-In ball groove shank design for use in most drills
- Dual, precision-ground cutting edges deliver maximum speed and performance
- 6 Common sizes for variety of applications
- Used for rapid drilling in wood, wiring and pipe passage holes, lag bolt passage holes, ideal for door locks, mortising, electrical and plumbing work, suitable for natural hard and soft wood, chipboard and other man-made materials
- Includes 3/8, 1/2, 5/8, 3/4, 7/8, and 1-in spade bits
| Type | Wood Boring |
| Size (text) | 3/8", 1/2", 5/8", 3/4", 7/8", 1" |
| No. of Pieces | 6 |
| Weight | 0.584 LB |
| EAN or UPC | 28877475721 |

