- Black Oxide Bits
- Fractional
- 1/8" Drill Size
- 12" Overall Length
- 1.65" Working Length
description
- The DEWALT DW1602, 1/8-in x 12-in black oxide drill bit has a helix of 31 degrees which minimizes the over aggressiveness of a true parabolic flute. With a black oxide coating and a split point, this is a drill bit with great wear resistance that won't walk across your project.
features
- Parabolic flute design improves chip ejection in metal and wood drilling applications
- Black oxide coated for greater wear resistance
- 135 Degree split point drills on contact and prevents walking
- Helix is 31 degrees which minimizes the over aggressiveness of a true parabolic flute
| Drill Size | 1/8 in |
| Size Type | Fractional |
| Material | Black Oxide |
| Finish | Black Oxide |
| Overall Length | 12 in |
| Point Shape | Split |
| Type | Black Oxide Bits |
| Drill Length Type | Extra Long |
| Drill Style | Wood And Metal |
| Point Angle | 135 ° |
| Flute Length | 1.65 in |
| Packing Type | Carded |
| Weight | 0.082 LB |
| EAN or UPC | 28874116023 |

