- Black Oxide Bits
- Fractional
- 3/16" Drill Size
- 12" Overall Length
- 2.36" Working Length
description
- The DEWALT DW1604 black oxide drill bit 3/16-in x 12-in has a helix of 31-degrees which minimizes the over aggressiveness of a true parabolic flute. With a black oxide coating and a split point, this is a drill bit with great wear resistance that won't walk across your project.
features
- Parabolic flute design improves chip ejection in metal and wood drilling applications
- Black oxide coated for greater wear resistance
- 135-Degree split point drills on contact and prevents walking
- Helix is 31-degrees which minimizes the over aggressiveness of a true parabolic flute
| Size Type | Fractional |
| Type | Black Oxide Bits |
| Packing Type | Carded |
| Drill Size | 3/16 in |
| Finish | Black Oxide |
| Point Angle | 135 ° |
| Point Shape | Split |
| Material | Black Oxide |
| Drill Style | Wood And Metal |
| Flute Length | 2.36 in |
| Drill Length Type | Extra Long |
| Overall Length | 12 in |
| Weight | 0.15 LB |
| EAN or UPC | 28874116047 |

