- Black Oxide Bits
- Fractional
- 9/16" Drill Size
- 6" Overall Length
- 3" Working Length
description
- The DEWALT Black and Gold Metal Drill Bits feature a black and gold coating to prevent rust. The tapered web design provides extreme durability to resist breakage. The bits feature a 3-flats shank to reduce spin-out in the chuck. Black and Gold metal drill bits are made of heavy-duty High Speed Steel for drilling into a variety of materials including plastic, wood, and metal. Each bit features a 135 degree split point tip design to help reduce walking.
features
- 135 Degree split point drills on contact and prevents walking
- High Speed Steel to be used in plastic, wood, and metal
- Tapered web design for extreme durability and resisting breakage
- Black and gold coating to help prevent rust and wear
- 3-Flats shank to reduce spin-out in the chuck
- Size markings on the drill bit shank to identify sizes quickly
| Drill Style | Wood And Metal |
| Finish | Black Oxide |
| Overall Length | 6 in |
| Drill Length Type | Extra Long |
| Flute Length | 3 in |
| Drill Size | 9/16 in |
| Material | Black Oxide |
| Point Shape | Split |
| Packing Type | Carded |
| Point Angle | 135 ° |
| Size Type | Fractional |
| Type | Black Oxide Bits |
| Weight | 0.3 LB |
| EAN or UPC | 28874116207 |

