- Black Oxide Bits
- Fractional
- 3/4" Drill Size
- 6" Overall Length
- 3" Working Length
description
- The DEWALT DW1625, 3/4-in black oxide drill bit has a helix of 31 degrees which minimizes the over aggressiveness of a true parabolic flute. With a black oxide coating and a split point, this is a drill bit with great wear resistance that won't walk across your project.
features
- Parabolic flute design improves chip ejection in metal and wood drilling applications
- Black oxide coated for greater wear resistance
- 135 Degree split point drills on contact and prevents walking
- Helix is 31 degrees which minimizes the over aggressiveness of a true parabolic flute
| Drill Style | Wood And Metal |
| Size Type | Fractional |
| Finish | Black Oxide |
| Drill Size | 3/4 in |
| Flute Length | 3 in |
| Material | Black Oxide |
| Overall Length | 6 in |
| Point Shape | Split |
| Drill Length Type | Extra Long |
| Packing Type | Carded |
| Type | Black Oxide Bits |
| Point Angle | 135 ° |
| Weight | 0.424 LB |
| EAN or UPC | 28874116252 |

