- Self-Feed Bit
- Heavy Duty
- 1 3/8" Cutting Diameter
- 6" Overall Length
- 7/16" Ball Groove Shank
description
- The DEWALT DW1633 has a two cutter design for maximum drilling efficiency and hole completion. This bit has aggressive self-feed spur for faster drilling and shank flats for better retention.
features
- Aggressive spur provides fast material penetraion
- Optimized cutting geometry provides longer bit life
- Open tooth design allows for more resharpenings
- 7/16" Ball groove shank for quick change applications
| Manufacturer Name | DeWalt® |
| Cutting Dia. | 1.375 in |
| Overall Length | 6 in |
| Weight | 0.56 LB |
| EAN or UPC | 28874116337 |

