- Self-Feed Bit
- Heavy Duty
- 2 1/4" Cutting Diameter
- 6" Overall Length
- 7/16" Ball Groove Shank
description
- The DEWALT® 2-1/4 In. heavy-duty self-feed bit is built to provide strength and speed in real-world drilling situations. The two cutter design reduces binding and stalling, which can slow down jobsite productivity. The self-feeding screw provides material penetration that's fast enough for larger jobs. You never need to stop working to reset the bit because the 7/16 In. shank comes equipped with shank flats that completely eliminate bit slipping in the drill chuck. Like all DEWALT® products, the 2-1/4 In. heavy-duty self-feed bit lets you improve productivity without sacrificing quality.
features
- Two cutter design reduces binding and stalling
- Self-feeding screw provides fast material penetration.
- Shank flats eliminate bit slipping in chuck
- 7/16 In. shank
| Overall Length | 6 in |
| Manufacturer Name | DeWalt® |
| Cutting Dia. | 2.25 in |
| Weight | 0.85 LB |
| EAN or UPC | 28874116382 |

