- Auger Bits
- Fractional
- 11/16" Drill Size
- 6" Overall Length
- 4" Working Length
features
- Self feed spur for fast material penetration
- Dual cutting edge for maximum durability in nails
- Hardened alloy steel provides superior bit life
- 7/16" ball groove shank allows for quick bit changes
| Drill Length Type | Short |
| Drill Style | Ship Auger |
| Flute Length | 4 in |
| Packing Type | Carded |
| Drill Size | 11/16 in |
| Manufacturer Name | DeWalt� |
| Material | Carbon Steel |
| Overall Length | 6 in |
| Size Type | Fractional |
| Type | Auger Bits |
| Point Shape | Screw+Cutter |
| Weight | 0.436 LB |
| EAN or UPC | 28874116665 |

