- Auger Bits
- Fractional
- 1 3/8" Drill Size
- 17" Overall Length
- 12" Working Length
description
- DEWALT 1-3/8 In. x 17 In. power ship auger bit.
features
- Self feed spur for fast material penetration
- Dual cutting edge for maximum durability in nails
- Hardened alloy steel provides superior bit life
- 7/16 In. ball groove shank allows for quick bit changes
| Packing Type | Carded |
| Type | Auger Bits |
| Point Shape | Screw+Cutter |
| Flute Length | 12 in |
| Drill Length Type | Long |
| Size Type | Fractional |
| Material | Carbon Steel |
| Overall Length | 17 in |
| Drill Size | 1 3/8 in |
| Drill Style | Ship Auger |
| Weight | 2.8 LB |
| EAN or UPC | 28874116917 |

