- Auger Bits
- Fractional
- 1 1/2" Drill Size
- 17" Overall Length
- 12" Working Length
description
- Crafted from hardened alloy steel for long life, DEWALT long power ship auger bits feature a dual-cutting edge for maximum durability in nails. A self-feed spur delivers expedited material penetration, and hollow center flute provides aggressive chip extraction. Heat treated and tempered for long life.
features
- Self feed spur for fast material penetration
- Dual cutting edge for maximum durability in nails
- Hardened alloy steel provides superior bit life
- 7/16 In. ball groove shank allows for quick bit changes
| Material | Carbon Steel |
| Point Shape | Screw+Cutter |
| Drill Style | Ship Auger |
| Size Type | Fractional |
| Drill Length Type | Long |
| Flute Length | 12 in |
| Drill Size | 1 1/2 in |
| Packing Type | Carded |
| Type | Auger Bits |
| Overall Length | 17 in |
| Weight | 3.385 LB |
| EAN or UPC | 28874116924 |

