- 1 in Staple Leg Length
- 16 Gauge
description
- DEWALT 16S2 staples are 16-gauge 1 in. crown staples for construction applications such as lathing. These staples are galvanized for exterior applications. Keep your stapler loaded with this convenient 2,000-count box
features
- Galvanized per ASTM A641 Class 1
- For interior and exterior use
- 3/4 in. x 16-gauge
- Designed for lathing and other construction applications
| Height | 2.7 in |
| Battery Included | No |
| Collation Type | Glue |
| Gauge | 16 |
| Staple Leg Length | 1 in |
| For Use On | Construction |
| Length | 6.125 in |
| Power Source | Non-Energy Using |
| Crown Size | 0.75 in |
| Width | 4.6 in |
| Weight | 4.15 LB |
| EAN or UPC | 885911406826 |

