- 1 in Staple Leg Length
- 16 Gauge
features
- Galvanized per ASTM A641 Class 1
- For interior and exterior use
| Width | 4.7 in |
| Staple Leg Length | 1 in |
| Collation Type | Glue |
| Gauge | 16 |
| For Use On | Finishing |
| Height | 4.9 in |
| Length | 6.125 in |
| Crown Size | 1 in |
| Weight | 6.9 LB |
| EAN or UPC | 885911406840 |

