- Brad Point Bits
- Fractional
- 5/16" Drill Size
- 4.75" Overall Length
- 3.13" Working Length
description
- Brad point drill bits provide accurate drilling in wood for the individual looking for the most precise hole. The brad point tip reduces walking and the precise cutting edges reduce splintering of the material. The flutes of the bit are engineered for clean, effective chip removal.
features
- Brad point tip reduces walking
- Engineered flutes for clean effective chip removal
- Precise cutting edges to reduce splintering
- 1 year warranty
| Flute Length | 3.13 in |
| Material | Carbon Steel |
| Packing Type | Carded |
| Point Shape | Brad |
| Drill Size | 5/16 in |
| Drill Style | Wood And Metal |
| Type | Brad Point Bits |
| Size Type | Fractional |
| Drill Length Type | Regular |
| Overall Length | 4.75 in |
| Weight | 0.08 LB |
| EAN or UPC | 28877463377 |

