- Brad Point Bits
- Fractional
- 3/8" Drill Size
- 5.25" Overall Length
- 3.50" Working Length
description
- DEWALT brad point drill bits provide accurate drilling in wood for the individual looking for the most precise hole. The brad point tip reduces walking and the precise cutting edges reduce splintering of the material. The flutes of the bit are engineered for clean, effective chip removal.
features
- Precise cutting edges to reduce splintering
- Brad point tip reduces walking
- Engineered flutes for clean effective chip removal
- 1 year warranty
| Type | Brad Point Bits |
| Drill Style | Wood And Metal |
| Drill Length Type | Regular |
| Size Type | Fractional |
| Flute Length | 3.5 in |
| Overall Length | 5.25 in |
| Material | Carbon Steel |
| Point Shape | Brad |
| Packing Type | Carded |
| Drill Size | 3/8 in |
| Weight | 0.11 LB |
| EAN or UPC | 28877463384 |

