- Bell Hanger Bits
- Fractional
- 5/16" Drill Size
- 12" Overall Length
- Split Point Shape
features
- One piece steel construction provides increased durability
- Full length heat treat provides longer bit life
- Wire attachment hole allows user to pull wire back through hole
| Overall Length | 12 in |
| Type | Bell Hanger Bits |
| Packing Type | Carded |
| Point Shape | Split |
| Drill Style | Wood |
| Point Angle | 135 ° |
| Material | Carbon Steel |
| Drill Length Type | Long |
| Manufacturer Name | DeWalt� |
| Drill Size | 5/16 in |
| Size Type | Fractional |
| Weight | 0.228 LB |
| EAN or UPC | 28877476261 |

