- Self Starting Step Drill Bits
- 1/4" Shank Diameter
- 6 Number of Steps
- 3/16" to 1/2" Size Range
| No. of Steps | 6 |
| Size Range | 3/16 in to 1/2 in |
| Shank | 1/4 in |
| Increment (Length) | 1/16 in |
| Weight | 0.082 LB |
| EAN or UPC | 28877476513 |
| No. of Steps | 6 |
| Size Range | 3/16 in to 1/2 in |
| Shank | 1/4 in |
| Increment (Length) | 1/16 in |
| Weight | 0.082 LB |
| EAN or UPC | 28877476513 |