Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
DeWaltDW1790

DW1790

Self Starting Step Drill Bits
Item #104092687
  • Self Starting Step Drill Bits
  • 3/8" Shank Diameter
  • 1 Number of Steps
  • 7/8" Size Range
DeWaltDW1790
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self Starting Step Drill Bits
  • 3/8" Shank Diameter
  • 1 Number of Steps
  • 7/8" Size Range
Shank 3/8 in
Size Range 7/8 in
No. of Steps 1
Weight 0.134 LB
EAN or UPC 28877476575
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison