- Hole Enlarging Step Drill Bits
- 1/2" Shank Diameter
- 8 Number of Steps
- 9/16" to 1" Size Range
| Increment (Length) | 1/16 in |
| Shank | 1/2 in |
| No. of Steps | 8 |
| Size Range | 9/16 in to 1 in |
| Weight | 0.256 LB |
| EAN or UPC | 28877476582 |
| Increment (Length) | 1/16 in |
| Shank | 1/2 in |
| No. of Steps | 8 |
| Size Range | 9/16 in to 1 in |
| Weight | 0.256 LB |
| EAN or UPC | 28877476582 |