- Hole Enlarging Step Drill Bits
- 1/2" Shank Diameter
- 10 Number of Steps
- 13/16" - 1 3/8" Size Range
| Size Range | 13/16 in - 1 3/8 in |
| Increment (Length) | 1/16 in |
| Shank | 1/2 in |
| No. of Steps | 10 |
| Weight | 0.529 LB |
| EAN or UPC | 28877476599 |
| Size Range | 13/16 in - 1 3/8 in |
| Increment (Length) | 1/16 in |
| Shank | 1/2 in |
| No. of Steps | 10 |
| Weight | 0.529 LB |
| EAN or UPC | 28877476599 |