- 1/4" Standard Hole Saw Mandrel
features
- Part of a full range of DeWALT® standard and quick-change mandrels for versatility in a wide range of hole saw applications
| Type | Standard |
| Hole Size [Max] | 1.1875 in |
| Shank Size | 1/4 in |
| Hole Size [Min] | 0.5625 in |
| Weight | 0.15 LB |
| EAN or UPC | 28874021822 |

