- 7/16" Standard Hole Saw Mandrel
features
- Part of a full range of DeWALT® standard and quick-change mandrels for versatility in a wide range of hole saw applications
| Hole Size [Max] | 6 in |
| Type | Standard |
| Shank Size | 7/16 in |
| Hole Size [Min] | 1.25 in |
| Weight | 0.22 LB |
| EAN or UPC | 28874021860 |

