- Quick Change
- 1 1/4" - 3" Hole Diameter
features
- Double setscrews with a recessed combination head for quick and easy centering bit changes
- Hardened steel construction, tested through 15,000+ cycles to deliver jobsite durability
- Part of a full range of DeWALT® standard and quick-change mandrels for versatility in a wide range of hole saw applications
- Spring-loaded collar that automatically engages drive pins to prevent hole saws from locking to mandrel
| Shank Size | 3/8 in |
| Type | Quick Change |
| Hole Size [Min] | 1.25 in |
| Hole Size [Max] | 3 in |
| Weight | 0.55 LB |
| EAN or UPC | 28877599083 |

