- Small Quick Change
- 916" - 1 3/16" Hole Diameter
- 3/8" Shank
- Hole Saw Mandrel
features
- Part of a full range of DeWALT® standard and quick-change mandrels for versatility in a wide range of hole saw applications
- Spring-loaded collar that automatically engages drive pins to prevent hole saws from locking to mandrel
- Double setscrews with a recessed combination head for quick and easy centering bit changes
- Hardened steel construction, tested through 15,000+ cycles to deliver jobsite durability
| Hole Size [Max] | 1.1875 in |
| Type | Quick Change |
| Shank Size | 3/8 in |
| Hole Size [Min] | 0.5625 in |
| Weight | 0.71 LB |
| EAN or UPC | 885911008501 |

