- Pilot Point Bits
- Fractional
- 9/64" Drill Size
- 2.88" Overall Length
- 1.75" Working Length
description
- Pilot point® tip starts on contact for clean, accurate holes and reduces lock-up on breakthrough
features
- Tapered web provides greater durability to reduce breaking
- Size markings are located above the shank to prevent wearing away
- Note: Sizes 1/16" to 11/64" are split point drill bits
- No-spin shank eliminates the frustration of bit spinning in the chuck
| Drill Style | General Purpose |
| Drill Length Type | Regular |
| Finish | Gold Ferrous Oxide |
| Material | HSS |
| Size Type | Fractional |
| Overall Length | 2.88 in |
| Point Angle | 135 ° |
| Type | Pilot Point Bits |
| Packing Type | Bulk |
| Point Shape | Pilot Point® |
| Flute Length | 1 3/4 in |
| Drill Size | 9/64 in |
| Weight | 0.014 LB |
| EAN or UPC | 28877302492 |

