- Pilot Point Bits
- Fractional
- 13/64" Drill Size
- 3.62" Overall Length
- 2.44" Working Length
description
- Pilot point® tip starts on contact for clean, accurate holes and reduces lock-up on breakthrough.
features
- No-spin shank eliminates the frustration of bit spinning in the chuck
- Tapered web provides greater durability to reduce breaking
- Size markings are located above the shank to prevent wearing away
- Note: sizes 1/16 In. to 11/64 In. are split point drill bits
| Type | Pilot Point Bits |
| Packing Type | Bulk |
| Drill Style | General Purpose |
| Point Shape | Pilot Point® |
| Size Type | Fractional |
| Drill Length Type | Regular |
| Drill Size | 13/64 in |
| Overall Length | 3.62 in |
| Material | HSS |
| Point Angle | 135 ° |
| Finish | Gold Ferrous Oxide |
| Flute Length | 2.44 in |
| Weight | 0.031 LB |
| EAN or UPC | 28877302539 |

