- Pilot Point Bits
- Fractional
- 7/32" Drill Size
- 3.75" Overall Length
- 2.50" Working Length
description
- The DEWALT pilot point bit has a titanium coating for maximum life. The pilot point tip starts on contact, drills clean, accurate holes and reduces burrs that cause lock-up on breakthrough. A tapered web provides greater durability to reduce breakage. The size markings are located above the shank to prevent wearing away. The no-spin shank eliminates #1 user complaint – the bit spinning in the chuck.
features
- No-spin shank eliminates the frustration of bit spinning in the chuck
- Tapered web provides greater durability to reduce breaking
- Size markings are located above the shank to prevent wearing away
- Note: sizes 1/16 In. to 11/64 In. are split point drill bits
| Drill Size | 7/32 in |
| Size Type | Fractional |
| Material | HSS |
| Finish | Gold Ferrous Oxide |
| Point Shape | Pilot Point® |
| Type | Pilot Point Bits |
| Packing Type | Bulk |
| Overall Length | 3.75 in |
| Drill Length Type | Regular |
| Drill Style | General Purpose |
| Point Angle | 135 ° |
| Flute Length | 2 1/2 in |
| Weight | 0.031 LB |
| EAN or UPC | 28877302546 |

