- Pilot Point Bits
- Fractional
- 21/64" Drill Size
- 4.62" Overall Length
- 3.31" Working Length
features
- Pilot Point® tip starts on contact for clean, accurate holes and reduces lock-up on breakthrough
- No-spin shank eliminates the frustration of bit spinning in the chuck
- Tapered web provides greater durability to reduce breaking
- Size markings are located above the shank to prevent wearing away
- Note: sizes 1/16" to 11/64" are split point drill bits
- Standard jobber length fractional sizes
| Manufacturer Name | DeWalt� |
| Drill Length Type | Regular |
| Point Shape | Pilot Point® |
| Flute Length | 3.31 in |
| Point Angle | 135 ° |
| Type | Pilot Point Bits |
| Drill Size | 21/64 in |
| Overall Length | 4.62 in |
| Packing Type | Bulk |
| Finish | Gold Ferrous Oxide |
| Material | HSS |
| Drill Style | General Purpose |
| Size Type | Fractional |
| Weight | 0.09 LB |
| EAN or UPC | 28877302614 |

