- Gold Ferrous Pilot Point® Bits
- 27/64" Drill Size
- 5.5" Long
description
- Pilot point® tip starts on contact for clean, accurate holes and reduces lock-up on breakthrough. No-spin shank eliminates the frustration of bit spinning in the chuck. Tapered web provides greater durability to reduce breaking. Size markings are located above the shank to prevent wearing away.
features
- Pilot point tip starts on contact, drills clean, accurate holes & reduces burrs no-spin shank eliminates bit spinning in chuck, tapered web provides greater durability size markings located above the shank
- Point begins on contact
- Drills clean, accurate holes & reduces burrs
- No-spin shank eliminates bit spinning in chuck
- Size markings located above the shank
| Type | Pilot Point |
| Size Type | Fractional |
| Drill Size | 27/64 in |
| Drill Style | Wood And Metal |
| Flute Length | 3.94 in |
| Drill Diameter | 27/64 in |
| Overall Length | 5.5 in |
| Shank Length | 1.56 in |
| Material | HHS |
| Packing Type | Card |
| Weight | 0.16 LB |
| EAN or UPC | 28877324012 |

