- 29 Piece Cobalt PILOT POINT® Index Set
features
- Pilot Point® tip starts on contact for clean, accurate holes and reduces lock-up on breakthrough
- No-spin shank eliminates the frustration of bit spinning in the chuck
- Tapered web provides greater durability to reduce breaking
- Size markings are located above the shank to prevent them from wearing away
- Does not contain any ozone-depleting substances
includes
- 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32" and 11/64" split point drill bits
- 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64" and 1/2" pilot point drill bits
| Size Range | 1/16" to 1/2" |
| Type | Drill |
| No. of Pieces | 29 |
| Weight | 3.0 LB |
| EAN or UPC | 28877354248 |

