Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Phillips® Insert Bit Tip

DW2001

Phillips® Insert Bit Tip
Item #104099919
  • Phillips® Insert Bit Tip
  • #1 Tip Size
  • 1 in Overall Length
  • Carded
Phillips® Insert Bit Tip
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Phillips® Insert Bit Tip
  • #1 Tip Size
  • 1 in Overall Length
  • Carded

features

  • Shock-resistant tool steel for maximum durability
  • Snub nose design for ideal fitment
  • Advanced hardening process provides maximum durability
Packaging Carded
Tip Size #1
Tip Type Phillips®
Overall Length 1 in
Manufacturer Name DeWalt�
Weight 0.02 LB
EAN or UPC 28874020016
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison