- Phillips® Insert Bit Tip
- #1 Tip Size
- 1 in Overall Length
- Bulk
features
- Shock-resistant tool steel for maximum durability
- Snub nose design for ideal fitment
- Advanced hardening process provides maximum durability
| Tip Size | #1 |
| Packaging | Bulk |
| Manufacturer Name | DeWalt� |
| Tip Type | Phillips® |
| Overall Length | 1 in |
| Weight | 0.011 LB |
| EAN or UPC | 28877312446 |

