- Phillips® Insert Bit Tip
- #1 Tip Size
- 1 in Overall Length
- Carded
| Tip Type | Phillips® |
| Manufacturer Name | DeWalt� |
| Tip Size | #1 |
| Overall Length | 1 in |
| Packaging | Carded |
| Weight | 0.02 LB |
| EAN or UPC | 885911026499 |
| Tip Type | Phillips® |
| Manufacturer Name | DeWalt� |
| Tip Size | #1 |
| Overall Length | 1 in |
| Packaging | Carded |
| Weight | 0.02 LB |
| EAN or UPC | 885911026499 |