- Phillips® Insert Bit Tip
- #2 Tip Size
- 1 in Overall Length
- Carded
description
- 2 Pack, #2 Phillips 1" Insert Bit Tip, Shock Resistant Steel For Maximum Durability, Hardened Core For Extra Strength & Reduced Breakage, Heat Treated To Resist Breakage & Wear, Specially Designed To Reduce Stripping.
features
- Shock-resistant tool steel for maximum durability
- Snub nose design for ideal fitments
- Advanced hardening process provides maximum durability
- Manufactured by DEWALT
| Tip Size | #2 |
| Overall Length | 1 in |
| Tip Type | Phillips® |
| Packaging | Carded |
| Manufacturer Name | DeWalt® |
| Weight | 0.15 LB |
| EAN or UPC | 28874020023 |

