Skip to content Skip to navigation menu
Phillips® Insert Bit Tip

DW2002B10

Phillips® Insert Bit Tip
Item #104093185
  • Phillips® Insert Bit Tip
  • #2 Tip Size
  • 1 in Overall Length
  • Bulk
Phillips® Insert Bit Tip
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Phillips® Insert Bit Tip
  • #2 Tip Size
  • 1 in Overall Length
  • Bulk

description

  • DEWALT features a wide range of fastening accessories, including screwdriver bit tips, power screwdriver bits, bit tip holders, nut setters, drive guides and a variety of sets. All DEWALT product is designed and manufactured for heavy-duty use.

features

  • Shock-resistant tool steel for longer life
  • Snub nose design for ideal fitments
  • Advanced hardening process provides maximum durability
  • For use in bit tip holders for driving screws in a variety of materials
Overall Length 1 in
Tip Size #2
Manufacturer Name DeWalt®
Packaging Bulk
Tip Type Phillips®
Weight 0.11 LB
EAN or UPC 28877365008
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison