Skip to content Skip to navigation menu
Phillips® Insert Bit Tip

DW2002BL

Phillips® Insert Bit Tip
Item #104101701
  • Phillips® Insert Bit Tip
  • #2 Tip Size
  • 1 in Overall Length
  • Bulk
Phillips® Insert Bit Tip
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Phillips® Insert Bit Tip
  • #2 Tip Size
  • 1 in Overall Length
  • Bulk

description

  • Shock-resistant tool steel for maximum durability. Snub nose design for ideal fitment. Advanced hardening process provides maximum durability. Manufactured by DEWALT

features

  • Snub nose design for ideal fitment
  • Shock-resistant tool steel for maximum durability.
  • Advanced hardening process provides maximum durability
  • Manufactured by DEWALT
Tip Type Phillips®
Packaging Bulk
Manufacturer Name DeWalt®
Tip Size #2
Overall Length 1 in
Weight 0.01 LB
EAN or UPC 28877303765
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison