Skip to content Skip to navigation menu
Phillips® Insert Bit Tip

DW2003BL

Phillips® Insert Bit Tip
Item #104092690
  • Phillips® Insert Bit Tip
  • #3 Tip Size
  • 1 in Overall Length
  • Bulk
Phillips® Insert Bit Tip
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Phillips® Insert Bit Tip
  • #3 Tip Size
  • 1 in Overall Length
  • Bulk

description

  • Shock-resistant tool steel for maximum durability. Snub nose design for ideal fitments. Advanced hardening process provides maximum durability.

features

  • Maximum durability from shock-resistant tool steel
  • Ideal fitments is snub nose design
  • Maximum durability from advanced hardening process
  • Manufactured by DEWALT
Tip Size #3
Manufacturer Name DeWalt®
Tip Type Phillips®
Overall Length 1 in
Packaging Bulk
Weight 0.01 LB
EAN or UPC 28877312453
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison