- #3 Phillips Impact Ready Bit Tip
features
- Shock-resistant tool steel for maximum durability
- Snub nose design for ideal fitment
- Advanced hardening process provides maximum durability
| Tip Type | Phillips® |
| Tip Size | #3 |
| Overall Length | 1 in |
| Weight | 0.02 LB |
| EAN or UPC | 885911026512 |

