Skip to content Skip to navigation menu
Drywall Insert Bit Tip

DW2004BL

Drywall Insert Bit Tip
Item #104093020
  • Drywall Insert Bit Tip
  • #2 Tip Size
  • 1 in Overall Length
  • Bulk
Drywall Insert Bit Tip
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Drywall Insert Bit Tip
  • #2 Tip Size
  • 1 in Overall Length
  • Bulk

description

  • Shock-resistant tool steel for maximum durability. Snub nose design for ideal fitments. Advanced hardening process provides maximum durability. Manufactured by DEWALT.

features

  • Snub nose design for ideal fitments
  • Shock-resistant tool steel for maximum durability
  • Advanced hardening process provides maximum durability
  • Manufactured by DEWALT
Overall Length 1 in
Tip Size #2
Manufacturer Name DeWalt®
Tip Type Phillips®
Packaging Bulk
Weight 0.011 LB
EAN or UPC 28877312460
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison