- Slotted Bit Tips
- #6 Screw Size
- 1" Overall Length
| Drive Type | Hex |
| Manufacturer Name | DeWalt� |
| Overall Length | 1 in |
| Screw Sizes | #6 |
| Drive Size | 1/4 in |
| Weight | 0.02 LB |
| EAN or UPC | 28874020061 |
| Drive Type | Hex |
| Manufacturer Name | DeWalt� |
| Overall Length | 1 in |
| Screw Sizes | #6 |
| Drive Size | 1/4 in |
| Weight | 0.02 LB |
| EAN or UPC | 28874020061 |