- Slotted Bit Tips
- #8 Screw Size
- 1" Overall Length
| Overall Length | 1 in |
| Screw Sizes | #8 |
| Drive Size | 1/4 in |
| Drive Type | Hex |
| Manufacturer Name | DeWalt� |
| Weight | 0.05 LB |
| EAN or UPC | 28874020085 |
| Overall Length | 1 in |
| Screw Sizes | #8 |
| Drive Size | 1/4 in |
| Drive Type | Hex |
| Manufacturer Name | DeWalt� |
| Weight | 0.05 LB |
| EAN or UPC | 28874020085 |