- Slotted Bit Tips
- #12 Screw Size
- 1" Overall Length
description
- DeWalt slotted insert bit tip. Shock-resistant tool steel for maximum durability. For use in bit tip holders for driving screws in a variety of materials.
features
- Shock-resistant tool steel for maximum durability
- Snub nose design for ideal fitments
- Advanced hardening process provides maximum durability
- For use in bit tip holders for driving screws in a variety of materials
| Drive Size | 1/4 in |
| Drive Type | Hex |
| Screw Sizes | #12 |
| Overall Length | 1 in |
| Manufacturer Name | DeWalt® |
| Weight | 0.02 LB |
| EAN or UPC | 28874020122 |

