- Steel
- 1 in Tip Size
description
- The DEWALT Drywall Depth Setters offers Screw Gun features in a Power Drill. Made of shock resistant tool steel for maximum durability. A hardened core provides extra strength and reduced breakage. Heat treated to resist breakage and wear. This screw setter is ideal for controlling the depth of screw during driving applications in drywall, particle board or plywood.
features
- Shock-resistant tool steel for maximum durability
- Snub nose design for ideal fitment
- Advanced hardening process provides maximum durability
| Length | 1 in |
| Height | 0.562 in |
| Width | 0.562 in |
| Material | Steel |
| Warranty | 30 Days Limited Warranty |
| Tip Size | 1 in |
| Weight | 0.02 LB |
| EAN or UPC | 28877307725 |

